Welcome to Würth Czech Republic For trade customers only
Door closers UTS 420 (EN 2-4) with slide rails and stop
Door closers UTS 420 (EN 2-4) with slide rails and stop - 1
Door closers UTS 420 (EN 2-4) with slide rails and stop - 2
Door closers UTS 420 (EN 2-4) with slide rails and stop - 3
Door closers UTS 420 (EN 2-4) with slide rails and stop - 4
Door closers UTS 420 (EN 2-4) with slide rails and stop - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closers UTS 420 (EN 2-4) with slide rails and stop

Concealed mounting in door leaf
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
Hydraulic top door closer with controlled closing sequence.



Aluminium body, guide rail and sliding rail.



Asymmetrical gearing with sharply declining opening torque



Precise control of the closing speed, closing force and end stop via a hexagon socket screw from above


  • Can be adjusted to local circumstances

  • Closing speed infinitely adjustable via valve

Classification key: 3 | 8 | 2-4 | 0 | 1 | 3


Category of use: 3


Long-term functionality: 8


Door closer size: 2-4


Fire resistance: 0


Safety: 1


Corrosion resistance: 3

Dimensions subject to change. Subject to technical changes!