The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Electromagnetic hold-open device With door closer with sliding rail GTS 690 and integrated smoke detector with power supply
Conceals power supply lines in cable duct of sliding rail
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- A hold-open device is an electrical device that is used to keep fire closures open. Door leaves can be held in the open position until the device is either tripped manually or automatically via the smoke detector in the event of a fire, and the doors close.
- Connection to power supply via internal smoke detector
Delivery time: approx. 10 working days
Classification key: 3/4 | 8 | 2-5 | 1 | 1 | 4
Category of use: 3/4
Permanent operation: 8
Door closer size: 2 - 5
Suitable for use on fire/smoke protection doors: 1
Safety: 1
Corrosion resistance: 4
Specified dimensions not binding. Subject to technical changes
For single-leaf smoke protection and fire doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!