The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Expanding nut, type 4 Suitable for oval holes
Suitable for oval holes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Sheet fastening with screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!