Welcome to Würth Czech Republic For trade customers only
Ring nut H.Q.E.
Ring nut H.Q.E. - 1
Ring nut H.Q.E. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring nut H.Q.E.

Attachment point for lifting loads used with stud bolts or screws

See product details

Available in 7 versions
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
Safety factor 4 in all load directions



With integrated self-locking feature



Can be rotated 360°



Captive nut


Can be screwed on using a combination wrench



Crack tested to 100%



Quality class 10

Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677

  • Designed for a load of 20,000 load changes
Notice
  • Only use stud bolts with at least strength class 10.9

  • The ring nut must always be fully screwed onto the stud bolt

  • Attachment point not suitable for turning under load

  • With axial tension, a deviation of +/- 5° with a reduction in load-bearing capacity by 10% is permitted
Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 113 80.3 t1 t2 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 113 100.4 t1 t2 t0.4 t0.8 t0.56 t0.4 t0.4 t0.84 t0.6 t0.4 t
5162 113 120.75 t2 t4 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 113 161.5 t4 t8 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 113 202.3 t6 t12 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 113 243.2 t8 t16 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 113 304.5 t12 t24 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677

  • Designed for a load of 20,000 load changes