For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, raised countersunk head FBS
ALZ-coated steel, PH drive. For use in automatic systems, roller-sorted
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for securing fittings on plastic profiles
ALZ coating
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion
Cr(VI)-free corrosion protection layer.
Roller-sorted
Sorted according to head diameter (Foreign parts > or < such as head diameter will be sorted out)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!