For detailed information, other images and documents, please select individual articles from the following table.
FBS window construction screw with raised countersunk head Steel, zinc plated, blue passivated (A3K), RW recess
For use in automatic systems, roller-sorted
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for fastening fittings to plastic profiles
- Ideal power transmission due to RW recess
- More power due to a larger contact surface at the bit
- Compatibility with previous AW recess
Roller-sorted
- Sorted according to head diameter
- (Foreign parts > or < such as head diameter will be sorted out)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!