Welcome to Würth Czech Republic For trade customers only
Febos® Plus self-drilling window construction screw with raised countersunk head RW recess

For detailed information, other images and documents, please select individual articles from the following table.

Febos® Plus self-drilling window construction screw with raised countersunk head RW recess

Steel, zinc plated (thick-layer passivation), Deltacoll-coated. For use in automatic systems, roller-sorted.

See product details

Available in 3 versions
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
  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm)

  • Increased corrosion protection

  • In salt spray testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion

  • Cr(VI)-free corrosion protection layer

  • Roller-sorted

  • Sorted according to head diameter (foreign parts > or < such as head diameter will be sorted out)


Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • Compatibility with previous AW recess