For detailed information, other images and documents, please select individual articles from the following table.
Façade construction screw Faba® type A with hexagon head and sealing washer
A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles as well as sandwich elements in wood, steel and aluminum < 2 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the anti-friction coating ensures reliable thread forming of the stainless steel screw in steel substructures
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Suitable for component combinations tI/tII according to approval ETA-10/0184
- Steel/steel
- Steel/wood
- Aluminium/steel
- Aluminium/aluminium
- Aluminium/wood
In addition, according to ETA-13/0210 for sandwich mounting from a length of ≥ 90 mm on wood substructures
When mounting sandwich panels on wooden substructures, the static calculation and approval must be observed when selecting the fastening length (screw-in depth).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!