Welcome to Würth Czech Republic For trade customers only
Façade construction screw Faba® type A with hexagon head
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head - 1
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head - 2
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head - 3
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head - 4

For detailed information, other images and documents, please select individual articles from the following table.

Façade construction screw Faba® type A with hexagon head

A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles in wood, steel and aluminum < 2 mm in the non-approved area

See product details

Available in 15 versions
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
The additional zinc plating of the screw is not used for corrosion protection, but in combination with the sliding coating ensures a safer thread forming of the stainless steel screw in steel substructures

Application area