For detailed information, other images and documents, please select individual articles from the following table.
Fixed-point bracket, type 4
Form-rigid design facilitates high force absorption
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Hot-dip galvanised screws and nuts, FK 8.8
Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection. All pipe bearings are also available upon request with pipe clamp rotated 45°.
For absorbing temperature-related pipe shear forces of long vertical and horizontal pipe sections.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!