Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
Quick anchoring to profile plates.
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on wooden substructures
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on steel structures ≤ 12 mm
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on steel structures ≤ 5 mm
For pipe seals on profile-panel roofs and walls
Washers in different outer diameters in zinc-plated steel with EPDM seal for screw diameters from 6.3 mm to 6.5 mm
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
Zinc-plated steel, blue passivated for chip-free screwing in the field of heating, ventilation and air-conditioning technology