Welcome to Würth Czech Republic For trade customers only
Guide rail For vertical installation box roller shutter systems with 50 mm slats
Guide rail For vertical installation box roller shutter systems with 50 mm slats - 1
Guide rail For vertical installation box roller shutter systems with 50 mm slats - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Guide rail For vertical installation box roller shutter systems with 50 mm slats

See product details

Available in 3 versions
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
  • Easy to install on the front edges of cabinet sides

  • Simply push on and screw in place

  • With 19-mm-thick side panels, the joints are 2.5 mm wide
Notice

Delivery time approx. 10 working days

Specified dimensions not binding. Subject to technical changes!