Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
The bracket for heavy-duty systems has been specially developed to ensure maximum stability and safety when fastening heavy ventilation ducts and pipes
For a stable, corrosion-protected connection between the W-IP industrial profile system and the 41 Varifix rail
Enables a secure, flexible connection in the W-IP industrial profile system and is available with a combination or inch thread
Made of hot-dip galvanised steel for reliable fixing under high loads indoors and outdoors
Enables a flexible, high-strength and corrosion-resistant connection between profiles and walls or supporting structures
Perfectly matched to W-IP mounting rails and accessories
Versatile bracket with thread, transverse connection of VARIFIX rails possible
Lug for implementing cable anchors and connecting diagonals
Provides a flexible solution and efficient assembly of pipes on the W-IP mounting profile in combination with round steel clips
For suspended or elevated constructions
Hinged connection for struts and diagonals with variable angle adjustment
Clamping connection for connecting the W-IP mounting rail to the U/T-beam
Rigid rail joint for connecting W-IP mounting rails
Provides an intelligent solution for fast and efficient installation