The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
OBX 20-9277/160 hinge plate
Cast stainless steel hinge with 20 mm roll diameter for abutting doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- High degree of precision and stability
- Innovative, ball-bearing technology with very good running properties
- Wear and maintenance-free
- The hinges are ready-mounted with a fixable bearing and are supplied adjusted with no play
- No pin locking required, as the axle is pressed in firmly and cannot be removed
- Important EN 1935 test criteria for class 14.
- Continuous testing, 200,000 cycles, on a 160 kg door.
- Overload testing with additional load of 320 kg (total of 480 kg).
- The hinges are pulled apart with 1.5 t and still need to work properly.
- The hinges can be used in DIN R and DIN L doors without alteration.
Specified dimensions not binding. Subject to technical changes!
Suitable for use on abutting and fire-retardant wooden doors, which are mounted on wood, steel and aluminium frames in conjunction with a three-dimensional adjustable mounting element.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!