Welcome to Würth Czech Republic For trade customers only
Hot water high-pressure cleaner GOLDEN 200 BAR
Hot water high-pressure cleaner  GOLDEN 200 BAR - 1
Hot water high-pressure cleaner  GOLDEN 200 BAR - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot water high-pressure cleaner GOLDEN 200 BAR

Hot water high-pressure cleaner, powered by the mains or diesel
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
  • Equipped with indicator lights for signalling maintenance, low fuel level and faults

  • Device that stops the machine after 30 seconds of non-use

  • Smart automatic switch-off after 20 minutes of non-use

  • Control system with indicator for signalling micro-leaks in the circuit

  • Dry-running protection block with indicator for signalling when no water is present

  • Control system with indicator for signalling a clogged nozzle

  • Equipped with boiler ignition delay system to reduce emissions and fumes