Welcome to Würth Czech Republic For trade customers only
Universal impact socket, 1/2 inch
Universal impact socket, 1/2 inch - 1
Universal impact socket, 1/2 inch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal impact socket, 1/2 inch

For loosening and tightening defective and/or rounded unprofiled screw connections with innovative new gripping edge profile
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
  • Non-slip gripping of defective and rounded screw connections is made possible by surface contact, in contrast to the standard point contacts normally available on the market

  • Screws and nuts remain reusable

  • Can also be used for intact screw connections

  • Especially durable thanks to high-quality material (CrMo)

  • For impact wrench with 1/2 inch drive

  • Additionally with 22 mm hexagon drive for confined spaces and for use as a pass-through socket

  • For hexagon, octagon, bi-hex and external TX screw connections

  • With through-bore, making it suitable for stud bolts and shock absorber fittings

  • No warm-up phase for use in thin screw heads for higher loosening torque