For detailed information, other images and documents, please select individual articles from the following table.
Unit transport castor with rotating holder and locking brake
Polyurethane tyres, polyamide 6 core
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Friction bearing hub
- Strength: 60±3 Shore D
- Excellent sliding properties and elasticity, low roll resistance
- Good wear and tearing resistance, high service life
- Application temperature: -15°C to +80°C
- Electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
- Suitable for a variety of flooring
Specified dimensions not binding. Subject to technical changes!
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. These castors are suitable for the textile and chemicals industry, for tanneries and for hotels and hospitals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!