Welcome to Würth Czech Republic For trade customers only
Sendzimir galvanised steel insulation bolt W-MID

For detailed information, other images and documents, please select individual articles from the following table.

Sendzimir galvanised steel insulation bolt W-MID

Fire-resistant

See product details

Available in 5 versions
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
  • Surface of head suitable for use as a plaster base

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation bolt
Proof of Performance

Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)

Drill hole
Set anchor in place
Fasten insulation, knock in anchor until flush

Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)