For detailed information, other images and documents, please select individual articles from the following table.
Insulation nail W-IN
For fastening rigid, self-supporting insulating materials, such as polystyrene or hard foam panels in concrete. Design with plate dia. 50 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- High-quality PP
- Thermally stable from -40°C to +80°C
- Small drill hole diameter (8 mm)
- Quick, easy installation
- Low insertion depth, min. 20 mm — less time drilling
- Anchor without expansion nail
- For attaching insulation materials for façades with rear ventilation
- For attaching film, sealing membrane outside cellars
- Can be used in various solid surfaces, e.g. concrete, solid sand-lime brick, clay brick
- For attaching hard, self-supporting insulation materials, e.g. polystyrene, rigid foam panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!