The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Interior sliding door furniture Schimos 100 Soft
Set for wooden doors, dampened on one side.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Retraction damping on one side
- Door does not strike loudly against the door frame
- Anti-trap protection, as doors slow for the last few centimetres of travel
- Gentle door braking and self-retraction to the zero position
Quick and easy to order
Order the standard set using just one item number.
Customer-specific solution
Each product can also be ordered separately, for an optimal solution for the circumstances.
All guide rails are anodised!
Simple mounting
The positioning aids on the support flange ensure quick mounting on the door leaf.
Very even, gentle and smooth running
Polyamide carriage with 4 POM (polyoxymethlene) wheels on lubricated steel axles.
For ceiling installation with two-sided cover, the sets also include: 8 or 11 clip-on panel brackets, 2 clip-on panels, 2 end caps
Specified dimensions not binding. Subject to technical changes!
For wooden doors. Wall mounting. Suitable for DIN L and DIN R doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!