Interior sliding door fitting Redoslide Z40-G
For detailed information, other images and documents, please select individual articles from the following table.
Interior sliding door fitting Redoslide Z40-G
For glass doors. For wall mounting
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Scope of delivery:
- 2 x carriage, with friction bearing rollers
- 2 x bearing screws M8 x 35 with locknut, galvanised steel
- 2 x glass clamping shoe, plain aluminium
- 2 x rail stoppers, grey plastic
- 1 x base guide, aluminium matt chrome-plated
- 1 x spacer set for base guide (for glass thickness of 6–8 mm)
- 1 x assembly guide
Notice
Runners and covers are not included in the sliding door fitting set. Please order separately.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!