Welcome to Würth Czech Republic For trade customers only
Joint and surface filler WF
Joint and surface filler WF - 1
Joint and surface filler WF - 2
Joint and surface filler WF - 3
Joint and surface filler WF - 4

For detailed information, other images and documents, please select individual articles from the following table.

Joint and surface filler WF

Ready-to-use filler for dry interior finishing, complies with EN 15824 and can be sprayed
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
Excellent filling capability



Ready for use


  • Easy to use

  • No mixing tools required

  • No spilling of powder and water

  • No residue

  • Saves time

  • Consistently high level of quality

  • Can be sprayed


Fine grains, so very supple



Environmentally friendly


  • Work implements can be cleaned with water

  • Solvent free
Notice

Wear a fine-dust mask when sanding.



Store WF joint and surface filler in a cool, but frost-free place. Do not expose to direct sunlight.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.