No UV in the light beam
Bulb:
1 x 1.25 W Power-LED, Ø service life 25,000 hours
Connection
LED transformer 350 mA
Housing with clamp fastening
Material type, housing: Plastic
Housing cover: Transparent
Delivery scope:
Built-in light including lead with LD1 plug
LED built-in solution as feature lighting for restaurants, display windows, offices, showcases, museums and exhibitions. Especially suitable for heat-sensitive surfaces and highlighting products that should not be exposed to heat.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!