Welcome to Würth Czech Republic For trade customers only
Würth BOXMASTER
Würth BOXMASTER - 1
Würth BOXMASTER - 2
Würth BOXMASTER - 3
Würth BOXMASTER - 4
Würth BOXMASTER - 5
Würth BOXMASTER - 6
Würth BOXMASTER - 7
Würth BOXMASTER - 8
Würth BOXMASTER - 9
Würth BOXMASTER - 10
Würth BOXMASTER - 11

For detailed information, other images and documents, please select individual articles from the following table.

Würth BOXMASTER

Robust tool case with innovative, modular design and intuitive handling, ideal for professionals who want efficiency and order
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
Würth BOXMASTER consists of three stackable parts:



Small tool box


  • Dimensions (external): 570x411x167 mm

  • Weight: 3.83 kg

  • Maximum load capacity: 22.7 kg

  • Properties: Stacking mechanism, robust front folding handle, closure system with metal handle, lockable with padlock, accessory rail


2-drawer tool box


  • Dimensions (external): 570x399x375 mm

  • Weight: 9.58 kg

  • Maximum load capacity: 31.75 kg

  • Internal measurements of top drawer: 384.3x265.9x78.2 mm (8 l)

  • Internal measurements of bottom drawer: 379.5x263.8x172 mm (17 l)

  • Load capacity per drawer 16 kg (ball-bearing guide rails)

  • Properties: Stacking mechanism, 2 drawers with automatic locking, safety bar for securing and lockable by padlock, top drawer with 2 long and 6 short removable dividers, accessory rail


Rolling tool box


  • Dimensions (external): 576x480x652 mm

  • Weight: 9.92 kg

  • Maximum load capacity: 68.0 kg

  • Properties: Height-adjustable telescopic metal handle, can be removed to save space during storage and transport, robust, 8 in (20 cm) dia. wheels with ball bearings on steel axle, metal locking clasps, lockable with padlock, accessory rail, tray for small parts
Notice

The tools and accessories shown are not included in the scope of delivery.


The BOXMASTER 2 drawer tool box does not have IP65 certification and is therefore not protected against dust and water jets.