Welcome to Würth Czech Republic For trade customers only
Corridor door mortise lock, PZ class 2
Corridor door mortise lock, PZ class 2 - 1
Corridor door mortise lock, PZ class 2 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Corridor door mortise lock, PZ class 2

Soft-close lock

See product details

Available in 11 versions
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
  • Closed lock housing, zinc-plated

  • Thanks to the noise-suppressing latch, the door can be closed quietly

  • Profile cylinder perforation with changer: The catch can be operated with the key using the changer

  • Double-turn: Bolt moves 21 mm out of lock

  • By installing the keyhole insert kit, the lock can be inserted in interior doors
Notice

Does not include locking plate.

Specified dimensions not binding. Subject to technical changes!