Welcome to Würth Czech Republic For trade customers only
Nail anchor W-ZND Type SK

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-ZND Type SK

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
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
  • Quick, low-cost assembly

  • Can be removed again using drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Clear integral hammer-in stop prevents premature expansion

  • For recessed or protruding installation (retracts into soft wood automatically)

  • Resistant to UV rays

  • Rot resistant (plastic anchors made of high-quality polyamide)

  • Temperature resistant from -40°C to +150°C

  • Halogen-free

Drill the hole

Clean the drill hole

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush