One-handed clamp with 360° rotatable handle
For detailed information, other images and documents, please select individual articles from the following table.
One-handed clamp with 360° rotatable handle
One-handed operation for opening, spreading and clamping
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Innovative 12-stage rotating mechanism enables secure positioning of the handle around the rail.
- Even after the clamping process, the handle can be turned into different positions so that several clamps can be used in a small space.
- Easy and fast tool-free switching from clamping to spreading by changing the front clamping unit at the touch of a button.
- Release lever for loosening the clamp and quickly adjusting the clamping width.
- Large clamping flats for a secure hold of the workpieces.
- Plastic housing protects the mechanism against dust and dirt.
- Removable clamping jaws for flexible application.
- High clamping force for powerful clamping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!