To compensate for the compact unit width, e.g. with series cabinets with dividers
- PRO-LINE hanging frames and wide drawers can be mounted in cabinets that have a compact width that varies from the required installation dimensions by 9.5 or 19 mm
- The outer dimensions of series cabinets meet the multiples of a single unit
Spacing height: 9.5 mm
For series cabinets with a 19-mm unit
Includes guide for central locking bar
Locking bar is guided by spacers and affixed to the unit brackets of the guides. No special locking pieces required
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!