For detailed information, other images and documents, please select individual articles from the following table.
Airless painting machine WAM 2100
Professional and ergonomic high-powered painting machine for application of plastic paints, enamels, acrylics, primers and varnishes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lightweight and easy to use in multiple applications
Ideal for medium-duty residential work in interior and exterior decoration as well as in medium-duty industrial applications of primers and enamels.
Precise pressure control
Maintains constant pressure, avoiding failures in flow and allowing excellent finishes.
Powerful, air-cooled electric motor
Allows spraying with large extension hoses without pressure losses.
Hermetically closed motor
All parts of the motor are protected against dust and dirt, increasing the service life of the machine.
As a recommendation for prolonging the service life of the machine, add two drops of our oil, item 08930505, to the piston circuit before each use. After use, it is necessary to clean the circuit; water, industrial cleaner or thinner can be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!