Welcome to Würth Czech Republic For trade customers only
Paint protection film Würth Mask
Paint protection film Würth Mask - 1
Paint protection film Würth Mask - 2

For detailed information, other images and documents, please select individual articles from the following table.

Paint protection film Würth Mask

PE film for protecting surfaces not to be painted during painting work

See product details

Available in 2 versions
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
Colour-adhesive


Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork



Transparent


Easy to identify contours during cutting



Micro pore-sealed


  • Waterproof

  • 100% impermeability to paint guaranteed (no colour penetration)


Tear-proof and highly flexible


  • High load-bearing capacity

  • Readily adaptable


Charged with static electricity


  • Film adheres to the object automatically

  • Binds dust and dirt


Spots do not form with low residual moisture on object



Würth Mask is a light-grey/transparent, micropore-sealed film that does not allow any spotting, even with minimal residual moisture on the vehicle

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.