Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Quite possibly the smallest smoke detector in the world for early smoke detection and warning people in homes and buildings.
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on wooden substructures
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on steel structures ≤ 12 mm
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on steel structures ≤ 5 mm
For pipe seals on profile-panel roofs and walls
Washers in different outer diameters in zinc-plated steel with EPDM seal for screw diameters from 6.3 mm to 6.5 mm
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
Zinc-plated steel, blue passivated for chip-free screwing in the field of heating, ventilation and air-conditioning technology
A2 stainless steel and steel tip and sealing washer for the Splinter-free connection of butt plate screw joints for steel and aluminum profiles
A2 stainless steel and steel tip for splinter-less joining Of sheet metal fittings for steel and aluminum profiles
A2 stainless steel with additional zinc-plating and anti-friction coating. For fixing steel and aluminium profiles on steel and aluminium ≥ 1.25 mm in unapproved areas
A2 stainless steel with additional zinc plating and sliding coating. Suitable for closing false holes as well as for fixing Steel and aluminum profiles on steel and aluminum ≤ 2 mm