Welcome to Würth Czech Republic For trade customers only
SOFTFLEX DRY protective glove
SOFTFLEX DRY protective glove - 1
SOFTFLEX DRY protective glove - 2
SOFTFLEX DRY protective glove - 3
SOFTFLEX DRY protective glove - 4
SOFTFLEX DRY protective glove - 5
SOFTFLEX DRY protective glove - 6

For detailed information, other images and documents, please select individual articles from the following table.

SOFTFLEX DRY protective glove

Liquid repellent, fully dipped work glove for wet and oily working environments. With SOFTFLEX coating technology.

See product details

Available in 5 versions
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
Liquid-repellent due to all-over double coating


  • Full-surface dip coating with flexible nitrile

  • Additional SOFTFLEX coating on the palm with particularly slip-resistant microstructure


SOFTFLEX technology for comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU

  • Optimal dry and wet grip

  • Breathable


Recycling meets function


  • Backing fabric made from approx. 70 % recycled PET bottles


Further advantages


  • Very good skin compatibility due to Oeko-Tex Standard 100

The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is carried out by independent institutes. The label confirms that the product complies with the defined limit values for harmful substances.