Welcome to Würth Czech Republic For trade customers only
Protective glove TIGERFLEX® Double
Protective glove TIGERFLEX® Double - 1
Protective glove TIGERFLEX® Double - 2
Protective glove TIGERFLEX® Double - 3

For detailed information, other images and documents, please select individual articles from the following table.

Protective glove TIGERFLEX® Double

Assembly glove, fits equally well on the right or left hand. Can be worn on either hand.

See product details

Available in 5 versions
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
Maximum wearing comfort


  • Skin-friendly and soft, seamless, round-knit fabric with a snug fit

  • Breathable glove coated with nitrile foam and additional nitrile "Tiger" grip on both sides

  • Special bending areas for maximum finger movement

  • Elastic cuff


High degree of protection and mechanical resistance


The all-over coating ensures improved dust- and water-repellency



Cost-effective and environmentally friendly


The glove can be worn on both hands, for a longer service life

EN 388:2016, EN 420