For detailed information, other images and documents, please select individual articles from the following table.
Quick-action anchor W-ZS 6-5
Multiple attachment of non-load-bearing systems in cracked and non-cracked concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Push-through installation
- Small drill hole depth
- Small drill hole diameter
- Immediate load-bearing capacity – no waiting
- Easy insertion: Knock in protruding sleeve with hammer until flush
- No special drills or setting tools required
- European Technical Approval for use in concrete C12/15
- Anchorage via friction locking – distance-controlled expanding anchor
Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-06/0241
- Dimensioned in accordance with the "European Technical Approval Guidelines (ETAGs) for metal dowels for use in concrete", Appendix C, measurement process C
- The dowel has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C12/15 and max. C50/60 in accordance with EN 206:2000-12
- Multiple attachment of non-load-bearing systems, anchoring in cracked concrete (tension zone) and non-cracked concrete (compression zone) with European Technical Approval
Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-06/0241); F30, F60, F90, F120 (anchoring base: concrete C20/25 to C50/60): Exposure to fire according to DIN 4102-02: 1977-09 (uniform temperature curve)
Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-06/0241
- Dimensioned in accordance with the "European Technical Approval Guidelines (ETAGs) for metal dowels for use in concrete", Appendix C, measurement process C
- The dowel has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C12/15 and max. C50/60 in accordance with EN 206:2000-12
- Multiple attachment of non-load-bearing systems, anchoring in cracked concrete (tension zone) and non-cracked concrete (compression zone) with European Technical Approval
Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-06/0241); F30, F60, F90, F120 (anchoring base: concrete C20/25 to C50/60): Exposure to fire according to DIN 4102-02: 1977-09 (uniform temperature curve)
- Suitable for attaching: Anchorages for lightweight ceiling cladding and suspended ceilings, metal profiles, perforated strips, eyelets, vernier scale hangers, suspended ceilings etc.
- Can be used in compression-proof natural stone and solid sand-lime brick (unapproved)
- Anchor can be used in dry indoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!