For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic trolley jack RHC-2H
With a robust frame construction and a load capacity of 2,000 kg and an extremely high working height.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Convex rollers and swivelling wheels mounted on ball bearings ensure a high level of manoeuvrability
In the event of overloading, the safety valve causes the lifting rod to enter into idling operation
However, the lifting height is maintained to ensure safety.
Additional foot pedal for activating the quick-lift function
Reliable, precision control during lifting and lowering actions thanks to the simple means of operating the lifting rod
Lifting rod with ergonomic, rubber-coated handle
Extremely high working height (735 mm) for creating maximum free space under the vehicle
Plastic wheels for non-damaging, smooth travel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!