Welcome to Würth Czech Republic For trade customers only
Marking paint Neon

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Marking paint Neon

Quick-drying neon paint for marking roads and construction sites

See product details

Available in 6 versions
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
  • Simple to use (even when wearing gloves)

  • Excellent coverage and luminosity (up to 9 months)

  • 5–15 cm spraying distance

  • Quick drying, does not run

  • Outstanding adhesion, even on wet surfaces

  • Usable at temperatures down to -20°C

  • Storage temperature: 15 to 25°C

  • No environmental or health risks

  • Removable cap for special applications
Notice

Prefixes NB6S 006 XXX and NB6S 007 281


  • For marking road surfaces

  • New locking safety cap prevents accidental spray activation

  • Special variable-angle tip for upside-down spraying, with a self-cleaning function (no need for venting)


Prefix NB6S 007 XXX


  • Good for marking on construction sites or in the forestry industry

  • Special tip sprays sideways

Always read the safety warning before use. This information is only a recommendation based on our experience. Try the product first!