The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: Stainless steel (AISI 304, 1.4301)
POM base rosette with double-sided spring
Quick to install, as the door handle is not pre-assembled on the base rosette
Integrated mounting
Included in delivery:
- Assembly instructions
- Handle square/spindle 8 x 120 mm, galvanised
- Allen wrench, 3 mm
- Setscrew DIN 914 M6 x 6 mm with screw retainers
- Special particle board screws without tip 4 x 50 mm, galvanised
Specified dimensions not binding. Subject to technical changes!
For door thicknesses from 38 mm to 42 mm
Can be used for all common interior doors
Can be used for private living areas, e.g. interior, bathroom and apartment entrance doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!