For detailed information, other images and documents, please select individual articles from the following table.
Rosette fittings
For door handle ZD 35. With PZ perforation.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Spring-mounted handle on rosette
Ensures that the handle returns to the horizontal position after being pressed
End-to-end mounting
Best possible hold for the rosette
For private living areas e.g. bedroom, bathroom and apartment entrance doors
Includes:
- 1 x assembly guide
- 1 x handle square 8 mm, galvanised
- 1 x Allen key SW 3
- Special screws with small head M5 x 52 mm, galvanised
- 1 x setscrew DIN 914 M6 x 6, galv.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!