Security and economic benefits
- Minimizing the loosening of nuts and the entire wheel
- Reduction of damage and accidents
- Elimination of frequent service operations of re-tightening the wheels
- Reduced risk of damage to the vehicle's nut, rim and axle
- Reduced vehicle downtime
- Early diagnostics of defects on vehicle hubs and brakes (detector deformation)
- Signal for the vehicle's technical condition monitoring bodies
- Long service life
- 24 teeth
- Patent protected
- Made in Czech Republic
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a break occurs investigate the issue as required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!