For detailed information, other images and documents, please select individual articles from the following table.
Safety sandals S1 Lux
S1 work safety sandals in accordance with EN ISO 20345:2011 S1 SRC
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Traditional safety sandal model Lux S1 with a steel toe cap for dry indoor and outdoor plant areas. Upper of sandal made of Oily nubuck buffed and waxed-grain leather, lining made from the MESH fabric, anatomically shaped insole. This footwear meets the EN ISO 20345:2011 S1 SRC standard.
- Safety toe cap for toe protection
- Anti-static footwear
- Fuel-resistant outsole
- Heel absorbs energy
- Slip resistant
- EN ISO 20345:2011 S1 SRC
Material:
- Upper: cow hide nubuck, thickness: 1.8–2.0 mm
- Collar, tongue: cow hide nubuck, thickness: 1.8–2.0 mm
- Sock lining: anti-static, non-woven, thickness: 2.0 mm
- Lining: instep: felt, quarter: sandwich mesh fabric. The fabric structure facilitates active ventilation
- Collar bands: polyurethane foam, 15 mm thickness
- Heel counter insert: thermoplastic, sufficient stiffness, heel protection and stabilisation, thickness: 1.8–2.0 mm
- Loose insole: full-length, anatomical shape, replaceable, material: EVA mesh
- Counter: abrasion-resistant material, microfibre
- Stitching: orange-coloured polyester thread
- Toe cap: 522 steel, shock resistance 200 J
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!