Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
7 articles with 23 variations found
For matting, burnishing, polishing and for matching pre-sanded metal sheets. Achieving effective surfaces, cleaning oxide coatings and removing tempering colour.
For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
For use on speed-adjustable angle grinders, uniform finish without surface damage at a defined roughness depth
For derusting, burnishing, matting and creating decorative surfaces with a random orbital sander or for finishing by hand
Combining Scotch-Brite material with the durable Cubitron grain enables high removal rates in combination with a comparably fine finish. In contrast to conventional abrasives, undergrinding is rarely possible in this respect – sanding of welding seams and spot welds without undergrinding with smooth finish.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on wooden substructures
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on steel structures ≤ 12 mm
With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on steel structures ≤ 5 mm
For pipe seals on profile-panel roofs and walls
Washers in different outer diameters in zinc-plated steel with EPDM seal for screw diameters from 6.3 mm to 6.5 mm
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
Zinc-plated steel, blue passivated for chip-free screwing in the field of heating, ventilation and air-conditioning technology