Welcome to Würth Czech Republic For trade customers only
Screw anchor W-SA 7.5 type MS

For detailed information, other images and documents, please select individual articles from the following table.

Screw anchor W-SA 7.5 type MS

For individual attachment in cracked and non-cracked concrete. Mounting rail screw, zinc-plated steel.
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
  • Anchorage via positive locking

  • The saw-tooth threads cut into the concrete when the anchor is screwed into the pre-drilled hole

  • Push-through installation

  • Immediate load-bearing capacity — no waiting

  • Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained

  • Can be fully removed quickly and easily

  • Quick, easy installation by screwing the screw anchor into the drill hole

  • Large range of types - large range of applications
Notice

Proof of performance:


Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process A

  • European Technical Approval, Option 1, for cracked and non-cracked concrete

  • European Technical Approval ETA-05/0012

  • Fire resistance Technical Report TR 020 R30–R120

  • Fire resistance (anchoring base: Concrete C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-05/0012 or ETA-06/0277)