For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces
Consisting of high-performance drill bits with SMART STEP technology for highly precise circular holes and NeoTap through-hole screw taps for machining steels up to a strength of 850 N/mm². Available in ORSY® system cassette
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Twist drill bits with stepped drill bit tip geometry
- Precise circular holes
- Saves pre-drilling, precise spot drilling without running off centre
- Extremely convenient, effortless and fast drilling
- No spinning of the bit and optimum power transmission in the drill chuck thanks to 3-flat shank (from diameter 4 mm)
Machine tap
- Newly developed geometry combining a left-hand spiral and a spiral entry
- Homogenised surface structure thanks to the latest finishing process
- Up to 30 % longer service life than conventional plain machine taps
- Rake precisely tailored to steel materials
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads.
- Further information, such as recommended cutting values, can be found in the individual products.
Before reversing the screw tap, make sure to completely remove the spiral entry of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!