Material: PVC backing strip with ultra-flexible silicone hose
Extreme strength and durability. In a continuous test, we simulated 40 years ( = 15,000 lifts) and no wear was ascertained
By applying these seals, the loss of heat is reduced by over 30%
Lower heating costs
Optimises sound protection by up to 8 db
Prevents penetration of annoying insects
The roller shutter sealing system RD can be fitted easily at any time from outside for manual roller shutters, without opening the roller shutter cover on old and new buildings
The roller shutter seal is secured to the roller shutter case/window frame with the two attached self-adhesive tapes
Reduces rattling noises
IFT-tested and patented
Specified dimensions not binding. Subject to technical changes!
- The surfaces to be glued must be dry and free from dust, grease, and silicone.
- To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.
- Optimum final strength is achieved after 24 hours.
- Absorbent surfaces should be pre-treated with a primer, e.g. Purlogic primer CL01_PUB_733. It is necessary to carry out your own tests.
- Good connection items are: metals, painted surfaces, high-energy plastics (e.g. ABS, polycarbonate, hard PVC, smooth wood, polystyrene, stone and glass). Caution is required when using softened plastics. With these, the softener can change the adhesive layer, which impairs the strength of adhesion. The adhesive tapes are excellent at adhering to wide range of surfaces, but corresponding tests should be carried out for problematic surfaces (such as polyethylene, polypropylene, plastics with lubricant additives, rubber).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!