Welcome to Würth Czech Republic For trade customers only
VKP TRIO 600 SF sealing tape
VKP TRIO 600 SF sealing tape - 1
VKP TRIO 600 SF sealing tape - 2
VKP TRIO 600 SF sealing tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

VKP TRIO 600 SF sealing tape

Pre-compressed and waterproofed joint sealing tape for simultaneous sealing of indoor and outdoor window and door joints, particularly with small joint depths

See product details

Available in 3 versions
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
  • Excellent sealing properties thanks to internal impermeable membrane

  • High level of protection against water ingress

  • The excellent air tightness ensures noticeable energy savings

  • Impermeable to driving rain up to 600 Pa

  • The extremely high joint tolerances reduce the need for different dimensions

  • No risk of confusion as both the inside and outside can be used

  • Time-saving application

  • Emissions-tested, no chemical reaction at the construction site
Notice

The tape is impermeable to driving rain but in the case of pressurised or standing water (e.g. horizontally at the top) it must be further sealed from the outside with aluminium foil-laminated butyl tape provided the joint is not covered immediately after installation. A second water-draining layer (tub-shaped sealing film) must be created in the lower connection area so that water is drained away to the outside in a controlled manner. The expansion speed of VKP Trio 600 SF depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.

EMICODE EC1plus: Very low emissions - The EMICODE classification system certifies the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.