Welcome to Würth Czech Republic For trade customers only
VKP TRIO 750 sealing tape

For detailed information, other images and documents, please select individual articles from the following table.

VKP TRIO 750 sealing tape

Waterproofed, pre-compressed multi-purpose sealing tape for complete sealing of window and door joints

See product details

Available in 12 versions
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
  • High-density foam for a reliable seal

  • Vapour pressure gradient from inside to outside

  • Excellent sound insulation values

  • Very high adhesive strength

  • Time-saving application

  • Emissions-tested, no chemical reaction at the construction site

  • Free from PFAS
Notice

Take into account structural movement and temporary elongations of the existing joints when determining the appropriate tape size. The expansion speed of VKP® Trio 750 depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Use VKP® Plus for joints between solid components. We recommend using flexible tape or EPDM outdoor sealing tape for the bottom joint. Perform adequate tests when applying paints and sealants. Does not react with commercially available plastering mortar. Secure the window using spaced installation. Façade joints subject to high loads must be sealed using VKP® Plus. For the differential pressure measurement, the joint must be completely filled and the tape must have been allowed to expand evenly for at least 4 weeks prior to the test.

EMICODE EC1 PLUS: Very low emissions - The EMICODE classification system certifies the environmental and health compatibility of construction products. Products with the lowest emissions have the EC1 PLUS mark.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We are committed to maintaining the quality of our products and reserve the right to make technical changes and further developments to our products.