Welcome to Würth Czech Republic For trade customers only
Closing sequence selector
Closing sequence selector - 1
Closing sequence selector - 2
Closing sequence selector - 3
Closing sequence selector - 4
Closing sequence selector - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Closing sequence selector

With UTS 760 and electromagnetic hold-open device in inactive leaf and smoke induction system with concealed mounting in the door leaf

See product details

Available in 6 versions
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
  • The closing sequence selector ensures that the closing sequence of the inactive and active leaves occurs in the specified order. In other words, the active leaf always closes after the inactive leaf.

  • When opening the active and inactive leaf, a magnet in the sliding rail ensures that both doors remain open.

  • The external fire alarm system initiates the closing process in the event of a fire.

  • Individual locking of leaves is not possible.
Notice

Delivery time: approx. 10 working days

Classification key: 4 | 8 | 2-5 | 1 | 1 | 4


Application class: 4


Permanent operation: 8


Door closer size: 2-5


Suitable for use on fire/smoke protection doors: 1


Safety: 1


Corrosion resistance: 4

Specified dimensions not binding. Subject to technical changes