- Load-bearing capacity: max. 25 kg with a shelf depth of up to 320 mm
- Tilt angle adjustment up to +3 mm
Material: Die-cast zinc with stainless steel FINISH
- High stability
- Contemporary design, high-quality surface
Translucent plastic inlay made from polypropylene (PP)
- For universal use
- Suitable for wood and glass
For glass and wood shelves of 12–41 mm in thickness
- Individually adjustable
- Extremely flexible
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!