W-VIZ/A4 AP single anchor point
For detailed information, other images and documents, please select individual articles from the following table.
W-VIZ/A4 AP single anchor point
Fall protection system with integrated fall indicator for quick and easy installation in concrete. Drill and clean out hole, glue in anchor point, job done!
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- 360° rotating anchor eye
- The integrated fall indicator on the anchor point indicates a fall
- Version with 500-mm rod length available
- Reduced force transmission to the structure through defined plastic deformation in the event of a fall
- Highly resistant to corrosion and weathering: The single anchor point is made from A4 stainless steel
Notice
- Fixing in concrete permissible exclusively with Würth WIT-VIZ injectable mortar
- Observe the injectable mortar curing times
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- With general construction permit Z-14.9-692
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Application area
- Suitable for securing up to a maximum of 3 persons in conjunction with personal protective equipment against falling
- The single anchor point can be used for e.g. maintenance and assembly work on flat roofs etc.
- The single anchor point may be used in reinforced or non-reinforced standard concrete of a strength class of at least C20/25 and at most C50/60 in accordance with EN 206:2000-12
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!