or interior doors running in front of the wall
Material: Stainless steel 1.4305, 1.4301
Load capacity up to max. 100 kg
Supplied as complete set for single wooden sliding doors
If a door case/door frame is fitted and the lining or a skirting board/base board are protruding, separate spacers are required for the wall holders
Scope of delivery:
- 1 x guide rail
- 1 x mounting kit
- 2 x carriage
- 2 x door stopper
- 1 x base guide
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!